Zoro Homepage

Cable, 230V

  • Mfr # 19944

  • Zoro # G6028407


product price: $131.99
/ea
Free Shipping & Returns

Key Features

For Vacuum Type
Shop Vacuum
Fits Vacuum Models
98800, 98801, 98954
Fits Brand
Tornado
For Use With Mfr. Model Number
98800, 98801, 98954
Fits Vacuum Brand
Tornado
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19944
Zoro #
G6028407
UPC #
-
Country of Origin
United States

Details

Item
Cable 230V
For Vacuum Type
Shop Vacuum
Fits Vacuum Models
98800, 98801, 98954
Fits Brand
Tornado
For Use With Mfr. Model Number
98800, 98801, 98954
Fits Vacuum Brand
Tornado

Description

Cable, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 98800, 98801, 98954

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.