Zoro Homepage

Carpet Extractor

  • Mfr # 98103

  • Zoro # G204053298


product price: $1,629.99
/ea
Free Shipping & Returns

Key Features

Solution Tank Capacity
3.5 gal
Power Source
120V
Pump Pressure
20 psi
Material
Polyethylene
Cleaning Path
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98103
Zoro #
G204053298
UPC #
098612499206
Country of Origin
United Kingdom

Dimensions

Cord Length
35 ft

Details

Item
Carpet Extractor
Solution Tank Capacity
3.5 gal
Power Source
120V
Pump Pressure
20 psi
Material
Polyethylene
Cleaning Path
12 in
Recovery Tank Capacity
3 gal
Vacuum Motor
2 Stage, 0.33 hp
Max. Productivity
1400 sq ft/hr;
Standards
ETL
Brush Speed
1,400 RPM
Brush Motor
1/3 hp
Sound Level
70 dB

Description

Carpet Extractor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.