Zoro Homepage

Carpet Extractor

  • Mfr # 98132

  • Zoro # G5188951


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Solution Tank Capacity
1.5 gal
Power Source
120V
Pump Pressure
58 psi
Material
Molded Plastic
Cleaning Path
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98132
Zoro #
G5188951
UPC #
-
Country of Origin
China

Dimensions

Cord Length
15 ft

Details

Item
Portable Carpet Spotter
Solution Tank Capacity
1.5 gal
Power Source
120V
Pump Pressure
58 psi
Material
Molded Plastic
Cleaning Path
9 1/2 in
Recovery Tank Capacity
1.5 gal
Vacuum Motor
1 hp
Includes
Floor Tool, Hand Tool, Hose, Wheels
Sound Level
79 dB
Voltage
120

Description

Carpet Extractor, Recovery Tank Capacity 1.5 gal, Deck Style Not Applicable, Brush Speed - Maximum Not Applicable, Battery Chemistry Not Applicable, Power Source AC, Cleaning Path 9 in, Includes Floor Tool, Hand Tool, Hose, Wheels, Style Walk Behind - Manual Push, Solution Tank Capacity 1.5 gal, Product Type Carpet Extractor, Battery Run Time Not Applicable, Brush Pressure - Maximum Not Applicable, Brush Speed - Minimum Not Applicable, Cord Length 15 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.