Cartridge Filter 1/4 in H
- Mfr # K64147600
- Zoro # G4117583
product price:Â
$
11.99
/ea
Key Features
For Vacuum Type
Upright Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Tornado
Fits Vacuum Models
91430, 91438, 91440, 91442, 91449
Filtration Type
HEPA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K64147600
- Zoro #
- G4117583
- UPC #
- 098612425212
- Country of Origin
- China
- For Vacuum Type
- Upright Vacuum
- Filter Product Grouping
- Cartridge Filter
- Fits Vacuum Brand
- Tornado
- Fits Vacuum Models
- 91430, 91438, 91440, 91442, 91449
- Filtration Type
- HEPA
- Type
- HEPA
- Item
- Cartridge Filter
- Efficiency
- HEPA
- Filter Type
- Cartridge Filter
- Vacuum Filtration Type
- HEPA
- Compatible Brand
- Tornado
- Product Type
- Cartridge Filter
Dimensions
- Length
- 5 in
- Height
- 1/4 in
- Width/Diameter
- 3 in
Description
Cartridge Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 91430, 91438, 91440, 91442, 91449, Filter Pickup Type Not Applicable, Filtration Type HEPA, Filter Efficiency Not Applicable, Filter Material Not Applicable, Filter Reusability Not Applicable, Height 1/4 in, Length 5 in, Width/Diameter 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.