Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, 3 in L, Metal, Silver

  • Mfr # 02100

  • Zoro # G5915691


product price: $32.25
/ea

Key Features

Fits Brand
Tornado
For Use With Mfr. Model Number
98692
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02100
Zoro #
G5915691
UPC #
-
Country of Origin
United States

Details

Item
Clamp
Fits Brand
Tornado
For Use With Mfr. Model Number
98692

Description

Clamp, Product Type Clamp, Material Metal, Overall Length 3 in, Diameter Not Applicable, Overall Width 1 in, Color Silver, Compatible with Manufacturer Part Number 98965, Features Not Applicable, For Use With Vacuum Head, Includes Not Applicable, Series TASKFORCE, Thickness 1/2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.