Zoro Homepage

Clamp, 3 in L, Metal, Silver

  • Mfr # 02101

  • Zoro # G1974178


product price: $10.19
/ea

Key Features

For Use With Mfr. Model Number
98692
Fits Brand
Tornado
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02101
Zoro #
G1974178
UPC #
-
Country of Origin
United States

Details

Item
Clamp
For Use With Mfr. Model Number
98692
Fits Brand
Tornado

Description

Clamp, Product Type Clamp, Material Metal, Overall Length 3 in, Diameter Not Applicable, Overall Width 1 in, Color Silver, Compatible with Manufacturer Part Number 98965, Features Not Applicable, For Use With Vacuum Head, Includes Not Applicable, Series TASKFORCE, Thickness 1/2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.