Zoro Homepage

Crevice Tool

  • Mfr # 90360

  • Zoro # G5944172


product price: $72.15
/ea

Key Features

Fits Brand
Tornado
For Use With Mfr. Model Number
95960, 95962, 98451, 95961, 98450
Depth
2 in
Includes
Crevice Tool
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90360
Zoro #
G5944172
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Length
14 in
Width
10 in
For Hose Diameter
2 in
Diameter
2 in

Details

Item
Crevice Tool
Fits Brand
Tornado
For Use With Mfr. Model Number
95960, 95962, 98451, 95961, 98450
Includes
Crevice Tool
Fits Vacuum Models
95960, 95961, 95962, 98450, 98451
Material
Aluminum
Attachment Product Grouping
Crevice Tools
Fits Vacuum Brand
Tornado
For Vacuum Type
Shop Vacuum

Description

Crevice Tools, For Hose Diameter 2 in, Material Aluminum, Length 14 in, Width 10 in, Depth 2 in, Diameter 2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95960, 95961, 95962, 98450, 98451, Includes Crevice Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.