Zoro Homepage

Cylindrical Escalator Brush, 12 In., PR

  • Mfr # 33859

  • Zoro # G4190112


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Floor Application
Cleaning, Scrubbing
Pad/Brush Shape
Cylindrical
Machine Size
13 in
Pad/Brush Size
12 in
For Use With
Mfr. No. BR 13/1 MW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33859
Zoro #
G4190112
UPC #
098612946946
Country of Origin
India

Dimensions

Machine Size
13 in
Pad/Brush Size
12 in
Brush Size
12"
Brush Diameter
12 in
Fits Machine Size
13 in

Details

Floor Application
Cleaning, Scrubbing
Pad/Brush Shape
Cylindrical
Item
Floor Machine Brush
For Use With
Mfr. No. BR 13/1 MW
Shape
Cylindrical
Application
Cleaning, Scrubbing
Features
Brushes are Designed to Be Attached to Floor Machines and Used to Strip, Polish or Buff a Hard Flooring Surface
Compatible with Manufacturer Part Number
BR 13/1 MW, BR 18/1 MW, BR 9/1 MW

Description

Floor Machine Brush, Application Cleaning, Scrubbing, Fits Machine Size 13 in, Shape Cylindrical, Brush Diameter 12 in, Compatible with Manufacturer Part Number BR 13/1 MW, BR 18/1 MW, BR 9/1 MW, Features Brushes are Designed to Be Attached to Floor Machines and Used to Strip, Polish or Buff a Hard Flooring Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.