Shop TORNADO
See all product information
Create Account
Dome Filter 1 in H
- Mfr # 98609
- Zoro # G5911674
product price:Â
$
40.69
/ea
Key Features
Fits Brand
Tornado
For Use With Mfr. Model Number
95255, 97475
Length
16 in
Fits Vacuum Models
95255, 97475
Width/Diameter
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98609
- Zoro #
- G5911674
- UPC #
- -
- Country of Origin
- United States
- Item
- Dome Filter
- Fits Brand
- Tornado
- For Use With Mfr. Model Number
- 95255, 97475
- Fits Vacuum Models
- 95255, 97475
- Filtration Type
- Standard
- For Vacuum Type
- Canister Vacuum
- Fits Vacuum Brand
- Tornado
- Filter Product Grouping
- Dome Filter
- Vacuum Filtration Type
- Standard
- Compatible Brand
- Tornado
- Product Type
- Dome Filter
Dimensions
- Length
- 16 in
- Width/Diameter
- 12 in
- Height
- 1 in
Description
Dome Filter, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95255, 97475, Filter Pickup Type Not Applicable, Filtration Type Standard, Filter Efficiency Not Applicable, Filter Material Not Applicable, Filter Reusability Not Applicable, Height 1 in, Length 16 in, Width/Diameter 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.