Zoro Homepage

Double Curve Wand

  • Mfr # 90327

  • Zoro # G5914316


product price: $110.99
/ea
Free Shipping & Returns

Key Features

For Use With
36NL99
For Use With Mfr. Model Number
93290, 94280, 36NL99
Fits Brand
Tornado
Depth
9 in
Length
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90327
Zoro #
G5914316
UPC #
-
Country of Origin
United States

Dimensions

Depth
9 in
Length
53 in
Diameter
2 in
For Hose Diameter
2 in
Width
9 in

Details

Item
Extension Wand
For Use With
36NL99
For Use With Mfr. Model Number
93290, 94280, 36NL99
Fits Brand
Tornado
Includes
Double-Curved Wand
Fits Vacuum Models
36NL99, 93290, 94280
Material
Aluminum
Fits Vacuum Brand
Tornado
Attachment Product Grouping
Extension Wands
For Vacuum Type
Shop Vacuum

Description

Extension Wands, For Hose Diameter 2 in, Material Aluminum, Length 53 in, Width 9 in, Depth 9 in, Diameter 2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 93290, 94280, Includes Double Curved Wand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.