Drag Wand, 12In, F/Model Mini-Marathon 425
Mfr # 98347
Zoro # G4251651
product price: $259.99
/ea
Free Shipping & Returns
Key Features
For Use With
Model Mini-Marathon 425
Includes
8 in Head
Length
12 in
Type
Deluxe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98347
Zoro #
G4251651
UPC #
098612328421
Country of Origin
China
Dimensions
Length
12 in
Details
Item
Drag Wand
For Use With
Model Mini-Marathon 425
Includes
8 in Head
Type
Deluxe
Description
Drag Wand, Product Type Drag Wand, Material Not Applicable, Overall Length Not Applicable, Diameter Not Applicable, Overall Width Not Applicable, Color Not Applicable, Fits Machine Size Not Applicable, Compatible with Manufacturer Part Number Not Applicable, Features Not Applicable, For Use With Not Applicable, Includes Not Applicable, Series Not Applicable, Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.