Zoro Homepage

Drum Vacuum, Standard, 160 cfm

  • Mfr # 95961

  • Zoro # G9494511


product price: $2,803.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Filtration Type
Standard
Vacuum Pickup Type
Wet
Air Flow
160 cfm
Static Pressure
242 in
Tank Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95961
Zoro #
G9494511
UPC #
781738959616
Country of Origin
United States

Dimensions

Tank Size
55 gal
Vacuum Hose Dia.
2 in
Vacuum Hose Length
10 ft
Air Hose Dia.
3/4 in

Details

Item
Drum Vacuum
Filtration Type
Standard
Vacuum Pickup Type
Wet
Air Flow
160 cfm
Static Pressure
242 in
Tank Material
Steel
Tank Wet Capacity
55 gal
Vacuum Collection Type
Bagless
Weight
146 lb
Vacuum Capacity
55 gal.
Horizontal Reach
50 ft.
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Vertical Lift
25 ft.
Minimum Air Compressor
25 hp
Air Inlet
3/4 in Quick Connect
Includes
2 in Hose Adapter, 55 Gallon Drum, Dual Venturi Powerheads, Four Wheel Steel Dolly
Application
Wet
Vacuum Filter
Cloth
Air Requirements
68 cfm
Sound Level
85 dB
Vacuum Air Flow
160 cfm
Inlet Connection Gender
Female
Vacuum Filtration Type
Standard
Inlet Air Flow
160 cfm
Vacuum Power Source
Pneumatic
Inlet Connection Type
Quick Connect

Description

Drum Vacuum, Vacuum Power Source Pneumatic, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet, Vacuum Air Flow 160 cfm, Static Pressure 242 in, Sound Level 85 dB, Tank Material Steel, Tank Size 55 gal, Tank Wet Capacity 55 gal, Vacuum Collection Type Bagless, Vacuum Hose Dia. 1 1/2 in, Minimum Air Compressor 25 hp, Air Hose Dia. 3/4 in, Inlet Air Flow 160 cfm, Air Inlet 3/4 in Quick Connect, Inlet Connection Gender Female, Inlet Connection Type Quick Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.