Zoro Homepage

External Dual Wet/Dry, 160 cfm

  • Mfr # 95962

  • Zoro # G5211109


product price: $3,557.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Air Flow
160 cfm
Static Pressure
239"
Vacuum Capacity
55 gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95962
Zoro #
G5211109
UPC #
-
Country of Origin
United States

Details

Item
External Dual Wet/Dry
Air Flow
160 cfm
Static Pressure
239"
Vacuum Capacity
55 gal.

Description

Jumbo Vac Air External Dual Wet/Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.