Zoro Homepage

Fan Motor, 1/2 HP 900 rpm/100V

  • Mfr # 30856

  • Zoro # G5936971


product price: $224.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 HP
No. of Speeds
1
OEM Replacement Brand
Tornado
Phase
1
RPM Range
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30856
Zoro #
G5936971
UPC #
-
Country of Origin
United States

Details

HP
1/2 HP
Item
Motor
No. of Speeds
1
OEM Replacement Brand
Tornado
Phase
1
RPM Range
900
Voltage
100V
Application
Fan
For Use With Mfr. Model Number
98772
Fits Brand
Tornado

Description

Fan Motor 1/2 HP 900 rpm/100V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.