Zoro Homepage

Filter Bag Assembly

  • Mfr # 90445

  • Zoro # G5929472


product price: $77.65
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
94200
Fits Brand
Tornado
Length
13 in
Fits Vacuum Models
94200
Filter Efficiency
75% at 3 microns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90445
Zoro #
G5929472
UPC #
-
Country of Origin
United States

Dimensions

Length
13 in
Height
13 in
Width/Diameter
13 in

Details

Item
Vacuum Bag
For Use With Mfr. Model Number
94200
Fits Brand
Tornado
Fits Vacuum Models
94200
Filter Efficiency
75% at 3 microns
For Vacuum Type
Shop Vacuum
Bag Product Grouping
Vacuum Bag
Bag Reusability
Non-Reusable
Fits Vacuum Brand
Tornado
Ply Count
1-Ply
Bag Material
Paper
Bag Filtration Type
Standard
Bag Pickup Type
Dry

Description

Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 94200, Bag Filtration Type Standard, Filter Efficiency 75 Percent at 3 microns, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 13 in, Length 13 in, Width/Diameter 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.