Zoro Homepage

Front Squeegee, 33 In

  • Mfr # 10470

  • Zoro # G9708605


product price: $17.99
/ea

Key Features

For Use With Mfr. Model Number
99407
Fits Brand
Tornado
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10470
Zoro #
G9708605
UPC #
-
Country of Origin
United States

Details

Item
Front Squeegee 33 In
For Use With Mfr. Model Number
99407
Fits Brand
Tornado

Description

Front Squeegee 33 In, For Use With Mfr. Model Number 99407, Fits Brand Tornado

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.