Zoro Homepage

Hose Without Sleeve, 1-1/2 In

  • Mfr # 90288

  • Zoro # G5865596


product price: $58.45
/ea

Key Features

Fits Brand
Tornado
Color
Black
Overall Length
10 ft
Material
Polyethylene
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90288
Zoro #
G5865596
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft
Diameter
1 1/2 in
Overall Width
1 1/2 in

Details

Item
Hose
Fits Brand
Tornado
Color
Black
Material
Polyethylene
Product Type
Hose
Compatible with Manufacturer Part Number
95953

Description

Hose Without Sleeve 1-1/2 In, For Use With Mfr. Model Number 99105A, 99105B, 99125A, 99125B, 99130, 95953, 95954, 95955, 90676, Fits Brand Tornado

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.