Zoro Homepage

Industrial, Shop Vacuum, 15 gal, Standard, 114 cfm, 1 1/2 hp

  • Mfr # 94232

  • Zoro # G5161685


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Filtration Type
Standard
Vacuum Pickup Type
Wet/Dry
Air Flow
114 cfm
Static Pressure
90 in
Tank Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94232
Zoro #
G5161685
UPC #
094726289566
Country of Origin
China

Dimensions

Tank Size
15 gal
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
10 ft
Width
21 in
Length
28 in
Power Cord Length
30 ft
Height
37 in
Hose Dia.
1-1/2"
Hose Length
10 ft.

Details

Item
Shop Vacuum
Filtration Type
Standard
Vacuum Pickup Type
Wet/Dry
Air Flow
114 cfm
Static Pressure
90 in
Tank Material
Stainless Steel
Tank Dry Capacity
15 gal
Tank Wet Capacity
10 gal
Number of Motor Stages
2
Watts
1200
Peak Horsepower
1 1/2 hp
Amps
10
Voltage
120 V
Frequency
50/60
Weight
52 lb
Series
Industrial
Vacuum Capacity
15 gal.
Vacuum Filter
Cloth
Drain
No
Includes
Brush, Crevice Tool, Floor Tool, Hose, Wand
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Warranty
2 yr.
Casters
Yes
Average Brush Life
750 hr
Power
1,200 W
Vacuum Filtration Type
Standard
Vacuum Power Source
Corded
Sound Level
82 dB
Vacuum Air Flow
114 cfm
Current
10 A

Description

Shop Vacuum, Vacuum Power Source Corded, Filter Efficiency Not Applicable, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 114 cfm, Static Pressure 90 in, Sound Level 82 dB, Tank Material Stainless Steel, Tank Size 15 gal, Vacuum Collection Type Bagless, Motor Efficiency Type Brushed, Number of Motor Stages 2, Peak Horsepower 1 1/2 hp, Power 1,200 W, Current 10 A, Frequency 60 Hz, Voltage 120V AC, Height 37 in, Length 28 in, Width 21 in, Weight 52 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.