Zoro Homepage

Muffler Filter

  • Mfr # 95054

  • Zoro # G5254706


product price: $45.15
/ea

Key Features

Fits Brand
Tornado
For Use With Mfr. Model Number
98624, 95961, 98450, 95990, 98693
Length
10 in
Fits Vacuum Models
95961, 95990, 98450, 98624, 98693
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95054
Zoro #
G5254706
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Height
7 in
Width/Diameter
6 in

Details

Item
Sleeve Filter
Fits Brand
Tornado
For Use With Mfr. Model Number
98624, 95961, 98450, 95990, 98693
Fits Vacuum Models
95961, 95990, 98450, 98624, 98693
Filter Material
Paper
Filter Reusability
Non-Reusable
Filter Efficiency
75% at 3 micron
For Vacuum Type
Drum Top Heads
Filter Pickup Type
Dry
Fits Vacuum Brand
Tornado
Filtration Type
Standard
Filter Product Grouping
Sleeve Filter

Description

Sleeve Filter, For Vacuum Type Drum Head Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95961, 95990, 98450, 98624, 98693, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency 75 Percent at 3 microns, Filter Material Paper, Filter Reusability Non-Reusable, Height 7 in, Length 10 in, Width/Diameter 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.