Zoro Homepage

Open Head Vacuum Drum, Steel, 55 gal, Unlined, Black

  • Mfr # 95944

  • Zoro # G9132155


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Vacuum Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95944
Zoro #
G9132155
UPC #
098612217367
Country of Origin
United States

Dimensions

Bung Hole Dia.
2 in NPT
Outside Dia.
23 1/2 in
Material Thickness
0.048 in
Inside Dia.
22.25 in
Overall Height
36 1/2 in
Bung Hole Size
2 in
Top Outside Diameter
23 1/2 in
Bottom Inside Diameter
22 1/4 in
Body Thickness
0.05 in

Details

Drum Item
Vacuum Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
Drum Color
Black
Gauge
18
Gasket Material
Rubber
Item
Vacuum Drum
For Use With
Air Vacuum Heads
Includes
Drain Valve
Weight
50 lb
For Holding
Wet Vacuum Material
For Vacuum Type
Pneumatic Wet Vacuums
Number of Bung Holes
1
Volume Capacity
55 gal
Body Material Gauge
18 ga
Bung Hole Thread Type
NPT
Bung Hole Location
Side
Drum Material
Steel
Interior Lining
Unlined/No Interior Coating
Empty Container Weight
50 lb

Description

Vacuum Drum,36 1/2 in H,Black,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.