Shop TORNADO
See all product information
Create Account
Pad Driver, Plastic, 8 1/2 in dia.
- Mfr # TMS043
- Zoro # G223366959
product price:Â
$
126.99
/pr
Free Shipping & Returns
Key Features
Compatible with Manufacturer Part Number
TS040-W17-U
Compatible Brand
Tornado
Diameter
8 1/2 in
Fits Machine Size
17 in
Series
Microburst
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TMS043
- Zoro #
- G223366959
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 8 1/2 in
- Fits Machine Size
- 17 in
Details
- Compatible with Manufacturer Part Number
- TS040-W17-U
- Compatible Brand
- Tornado
- Series
- Microburst
- Material
- Plastic
- Item
- Pad Driver
- Product Type
- Pad Driver
- For Use With
- Cleaning Pads
- Shell Material
- Plastic
- Compatible Product Type
- Cleaning Pads
Description
Pad Driver,Plastic,8 1/2 in dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.