Pad Driver, Poly, 8-1/2"Lx3"W, Round
Mfr # TMS034
Zoro # G914338371
product price: $130.99
/pr
Free Shipping & Returns
Key Features
Material
Polypropylene
Pad/Brush Size
8 1/2 in
Diameter
8 1/2 in
Color
Black
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMS034
Zoro #
G914338371
UPC #
-
Country of Origin
China
Dimensions
Pad/Brush Size
8 1/2 in
Diameter
8 1/2 in
Thickness
3 in
Fits Machine Size
17 1/2 in
Overall Width
3 in
Overall Length
8 1/2 in
Details
Material
Polypropylene
Item
Pad Driver
Color
Black
Shape
Round
Compatible with Manufacturer Part Number
TS040-W17-U
Product Type
Pad Driver
Speed - Maximum
435 RPM
Description
Pad Driver, Color Black, Diameter 8 1/2 in, Material Polypropylene, Product Type Pad Driver, Overall Length 8 1/2 in, Overall Width 3 in, Pad/Brush Size 8 1/2 in, Shape Round, Speed - Maximum 435 RPM, Fits Machine Size 17 1/2 in, Compatible with Grainger Part Number 844J12, Includes Not Applicable, Thickness 3 in, Compatible with Manufacturer Part Number TS040-W17-U, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.