Tornado
Pneumatic Drum-Top Vacuum Head, Standard 160 cfm
Mfr # 98694
Zoro # G9132094
Free Shipping & Returns
$2,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 160 cfm
- Filter Type Standard
- Vacuum Hose Dia. 2 in
- Static Pressure 242 in
- Tank Material Drum Sold Separately
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO Trash Can Dolly (DWR-1708)
- GOJO 1200mL ES4 Dispenser (5020-01)
- PURELL MESSENGER™ Hand Sanitizer Dispenser, Floor Mount, Graphite with Silver Panel (dispenser included) (7318-DS-SLV)
- DIRTEX 22Oz Dirtex Spray Pump (10763)
- TORNADO Vacuum Floor Wand, 55 gal. Jumbo Vacuum (90683)
- TORNADO Pneumatic Drum-Top Vacuum Head, Standard 238 cfm (98695)
- TORNADO Pneumatic Drum-Top Vacuum Head, Standard 160 cfm (98696)
- TORNADO Vacuum Floor Wand, Portable Vacuums (90682)
- TORNADO Vacuum Hose Adapter, 2" (90332)
- TORNADO Vacuum Hose, 2 in dia., 16 ft., Black (90324)
- TORNADO Venturi Powerhead, 2-1/2 in. dia., Metal (95952)
- Tornado Vacuum Accessories