Zoro Homepage

Power Cord Assembly, 230V

  • Mfr # 19640

  • Zoro # G6016412


product price: $28.49
/ea

Key Features

For Use With Mfr. Model Number
98772
Fits Brand
Tornado
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19640
Zoro #
G6016412
UPC #
-
Country of Origin
United States

Details

Item
Power Cord Assembly 230V
For Use With Mfr. Model Number
98772
Fits Brand
Tornado

Description

Power Cord Assembly 230V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.