Rotary Brush, Nylon, Round
Mfr # TMS028
Zoro # G516042300
product price: $104.99
/pr
Free Shipping & Returns
Key Features
Features
Dual Counter-Rotating Brushes
Brush Diameter
8 1/2 in
Block Size
8 in
Bristle Color
Yellow
Bristle Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMS028
Zoro #
G516042300
UPC #
-
Country of Origin
China
Dimensions
Brush Diameter
8 1/2 in
Block Size
8 in
Fits Machine Size
17 1/2 in
Trim Length
1 1/2 in
Details
Features
Dual Counter-Rotating Brushes
Item
Rotary Brush
Bristle Color
Yellow
Bristle Material
Nylon
Compatible with Manufacturer Part Number
TS040-W17-U
Application
Scrubbing
Material
Nylon
Shape
Round
Description
Rotary Brush, Application Scrubbing, Fits Machine Size 17 1/2 in, Shape Round, Material Nylon, Bristle Material Nylon, Bristle Color Yellow, Brush Diameter 8 1/2 in, Trim Length 1 1/2 in, Block Size 8 in, Compatible with Manufacturer Part Number TS040-W17-U, Bristle Diameter 0.02 in, Compatible with Grainger Part Number 844J12, Features Dual Counter-Rotating Brushes, Overall Diameter 8 1/2 in, Series MICROBURST, Wear Marker Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.