Zoro Homepage

Screw, 2028

  • Mfr # 02028

  • Zoro # G2915020


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Fits Brand
Tornado
For Use With Mfr. Model Number
98692
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02028
Zoro #
G2915020
UPC #
-
Country of Origin
United States

Details

Item
SCREW
Fits Brand
Tornado
For Use With Mfr. Model Number
98692

Description

Screw, Product Type Screw, Material Metal, Overall Length 1 1/4 in, Diameter 1/8 in, Overall Width 1/4 in, Color Silver, Compatible with Manufacturer Part Number 98965, Features Not Applicable, For Use With Clamp, Includes Not Applicable, Series TASKFORCE, Thickness 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.