Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scrubbing Pad, Blue, 8"x1", Non-Woven, PR

  • Mfr # TMS035

  • Zoro # G914338388


product price: $17.79
/pr

Key Features

Material
Non-Woven Synthetic Fiber
Pad/Brush Size
8 in
Diameter
8 in
Compatible with Manufacturer Part Number
TS040-W17-U
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMS035
Zoro #
G914338388
UPC #
-
Country of Origin
China

Dimensions

Pad/Brush Size
8 in
Diameter
8 in
Thickness
1 in
Fits Machine Size
17 1/2 in
Overall Width
1 in
Overall Length
8 in

Details

Material
Non-Woven Synthetic Fiber
Item
Scrubbing Pad
Compatible with Manufacturer Part Number
TS040-W17-U
Shape
Round
Color
Blue
Product Type
Scrubbing Pad
Speed - Maximum
435 RPM

Description

Scrubbing Pad, Color Blue, Diameter 8 in, Material Non-Woven Synthetic Fiber, Product Type Scrubbing Pad, Overall Length 8 in, Overall Width 1 in, Pad/Brush Size 8 in, Shape Round, Speed - Maximum 435 RPM, Fits Machine Size 17 1/2 in, Compatible Grainger Part Number 844J12, Includes Not Applicable, Thickness 1 in, Compatible with Manufacturer Part Number TS040-W17-U, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.