Zoro Homepage

Shoe, 10 in L, Metal, Gray

  • Mfr # 02644

  • Zoro # G5950655


product price: $103.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
98692
Fits Brand
Tornado
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02644
Zoro #
G5950655
UPC #
-
Country of Origin
United States

Details

Item
Shoe
For Use With Mfr. Model Number
98692
Fits Brand
Tornado

Description

Shoe, Product Type Shoe, Material Metal, Overall Length 10 in, Diameter Not Applicable, Overall Width 8 in, Color Gray, Compatible with Manufacturer Part Number 98695, Features Not Applicable, For Use With Hard Surface Liquid Extracting Tool, Includes SHOE, Series TASKFORCE, Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.