Zoro Homepage

Squeegee Outer Blade, 22 in L, Tan

  • Mfr # 17814

  • Zoro # G2915127


product price: $3.65
/ea

Key Features

Fits Brand
Tornado
For Use With Mfr. Model Number
98692
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17814
Zoro #
G2915127
UPC #
-
Country of Origin
United States

Details

Fits Brand
Tornado
Item
Squeegee Outer Blade
For Use With Mfr. Model Number
98692

Description

Squeegee Outer Blade, Product Type Squeegee Outer Blade, Material Durable Rubber, Overall Length 22 in, Diameter 2 in, Overall Width 2 in, Color Tan, Compatible with Manufacturer Part Number 98965, Features DURABLE RUBBER TWO-SIDED, For Use With Hard Surface Liquid Extracting Tool, Includes Not Applicable, Series TASKFORCE, Thickness 3/8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.