Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Squeegee Pin, 1 1/4 in L, Metal, Silver

  • Mfr # 08016

  • Zoro # G2914941


product price: $14.49
/ea

Key Features

Fits Brand
Tornado
For Use With Mfr. Model Number
94155, 98692
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08016
Zoro #
G2914941
UPC #
-
Country of Origin
United States

Details

Item
Squeegee Pin
Fits Brand
Tornado
For Use With Mfr. Model Number
94155, 98692

Description

Squeegee Pin, Product Type Squeegee Pin, Material Metal, Overall Length 1 1/4 in, Diameter 1/8 in, Overall Width 1/4 in, Color Silver, Compatible with Manufacturer Part Number 98965, Features Not Applicable, For Use With Clamp, Includes Not Applicable, Series TASKFORCE, Thickness 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.