Shop TORNADO
See all product information
Create Account
Squeegee Set, Red, 18 in L
- Mfr # TMS037
- Zoro # G023367323
product price:Â
$
75.85
/pr
Key Features
Overall Length
18 in
Compatible Series
Microburst
Fits Machine Size
17 in
Material
Durable Rubber
Compatible with Manufacturer Part Number
TS040-W17-U
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TMS037
- Zoro #
- G023367323
- UPC #
- -
- Country of Origin
- China
- Compatible Series
- Microburst
- Item
- Squeegee Set
- Material
- Durable Rubber
- Compatible with Manufacturer Part Number
- TS040-W17-U
- Color
- Red
- Product Type
- Squeegee Set
- Shell Material
- Durable Rubber
- Wire Color
- Red
- Traction Material
- Durable Rubber
Dimensions
- Overall Length
- 18 in
- Fits Machine Size
- 17 in
- Overall Width
- 2 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Description
Squeegee Set,Red,18 in L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.