Strap, 3 in L, Metal, Silver
Mfr # 02743
Zoro # G9708614
product price: $14.15
/eaKey Features
For Use With Mfr. Model Number
98692
Fits Brand
Tornado
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02743
Zoro #
G9708614
UPC #
-
Country of Origin
United States
Details
Item
Strap
For Use With Mfr. Model Number
98692
Fits Brand
Tornado
Description
Strap, Product Type Strap, Material Metal, Overall Length 3 in, Diameter Not Applicable, Overall Width 1 in, Color Silver, Compatible with Manufacturer Part Number 98965, Features Not Applicable, For Use With Vacuum Head, Includes Not Applicable, Series TASKFORCE, Thickness 1/2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.