Zoro Homepage

Tool with Brush, 22 In

  • Mfr # 90318

  • Zoro # G5953297


product price: $221.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
95960, 95962, 98451, 95961, 98450
Fits Brand
Tornado
Length
22 in
Depth
2 in
Includes
Dust Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90318
Zoro #
G5953297
UPC #
-
Country of Origin
United States

Dimensions

Length
22 in
Depth
2 in
Width
7 in
Diameter
2 in
For Hose Diameter
2 in

Details

Item
Dust Brush
For Use With Mfr. Model Number
95960, 95962, 98451, 95961, 98450
Fits Brand
Tornado
Includes
Dust Brush
Fits Vacuum Models
95960, 95961, 95962, 98450, 98451
For Vacuum Type
Shop Vacuum
Fits Vacuum Brand
Tornado
Attachment Product Grouping
Dust Brushes
Material
Aluminum, Nylon

Description

Dust Brushes, For Hose Diameter 2 in, Material Aluminum, Nylon, Length 22 in, Width 7 in, Depth 2 in, Diameter 2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95960, 95961, 95962, 98450, 98451, Includes Dust Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.