Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TORNADO Paper Bag, HEPA Lightweight Upright Vacuum

  • Mfr # 97130

  • Zoro # G3958753


product price: $349.00
/ea
Free Shipping & Returns

Key Features

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
13"
Air Flow
160 cfm
Sound Level dBA
82 dBA
Vacuum Capacity
1 3/4 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97130
Zoro #
G3958753
UPC #
098612254324
Country of Origin
United States

Dimensions

Power Cord Length
50 ft
Width
13 3/4 in
Length
10 in
Height
49 in
Height Adjustment
49"
Cleaning Path Width
13 in
Head Height Adjustment
7-Position

Details

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
13"
Air Flow
160 cfm
Sound Level dBA
82 dBA
Vacuum Capacity
1 3/4 gal
Item
Upright Vacuum
Filter Type
HEPA
Voltage
120 V
Attachments
Not Included
Vacuum Bag Type
Bagged
Vacuum Filter
Cartridge
HP
1 HP
Light
Yes
Net Weight
8 lb.
Standards
CRI Bronze
Vacuum Power Source
Corded
Vacuum Pickup Type
Dry
Vacuum Collection Type
Disposable Bag
Current
6 A
Vacuum Air Flow
160 cfm
Weight
8 lb
Power
720 W
Sound Level
82 dB
Vacuum Filtration Type
Standard

Description

Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bag, Vacuum Capacity 1 3/4 gal, Vacuum Filtration Type Standard, Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Pickup Type Dry, Cleaning Path Width 13 in, Vacuum Air Flow 160 cfm, Static Pressure Not Applicable, Sound Level 82 dB, Weight 8 lb, Motor Efficiency Type Brushed, Power 720 W, Current 6 A, Frequency 50 Hz, Voltage 120V AC, Height 49 in, Length 10 in, Width 13 3/4 in, Head Height Adjustment 7-Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.