Zoro Homepage

Touchless restroom cleaner

  • Mfr # TP490-G15-U

  • Zoro # G615938795


product price: $5,639.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
double bend wand, solution hose, vacuum hose, solution metering tips, scrub brush with squeegee, spray gun
Color
black
Application
Large restrooms, locker rooms, large follring surfaces
Size
15 gallons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP490-G15-U
Zoro #
G615938795
UPC #
98612133278
Country of Origin
United States

Dimensions

Size
15 gallons

Details

Includes
double bend wand, solution hose, vacuum hose, solution metering tips, scrub brush with squeegee, spray gun
Color
black
Application
Large restrooms, locker rooms, large follring surfaces

Description

Tornado Touchless Restroom Cleaning Machine, 15 Gallon, Adjustable 500 PSI, 40' Solution Hose, 25' Vacuum Hoses, Chemical Metering


  • #1 motor in the industry – an exclusive air watt motor designed for wet pickup
  • Sealed bearings protect against water damage
  • Easy access to pump and vacuum for routine maintenance on-site
  • Auto shutoff for low water level
  • Adjustable PSI for cleaning sensitive equipment
  • Industry-leading warranty - 4 years parts/2 years labor
  • Stores all tools and chemicals on board
  • wheels on handle for easy loading
  • Adjustable 500 psi solution pump, Purpose built Airwatt vacuum motor. 125” of water lift, 133 cfm, 15-gallon solution and recovery tanks, 40’ High pressure solution hose , Adjustable spray wand, 25’ crushproof hose and 5’-15’ stretch hose, 25’ GFCI protected power cord, Large 12” rear wheel, Locking 4” front casters , Odor control system with floor dry assist , Dual purpose brush/ squeegee head, Easy to understand chemical metering system, Durable long lasting Nitrile squeegee blades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.