Shop TORNADO

Upright Vacuum Cleaner, Black/Yellow

  • Mfr # TV190-W10-U
  • Zoro # G212379830

product price: 
$
961.99
/ea
Free Shipping & Returns

Key Features

Includes
Crevice Tool, Removable Wand, Upholstery Tool
Cleaning Path
10 in
Fits Chest Size
Auto-Floor Detection
Bag/Cartridge Reusability
Disposable
Battery Charge Time
68 min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TV190-W10-U
Zoro #
G212379830
UPC #
098612117551
Country of Origin
United States
Includes
Crevice Tool, Removable Wand, Upholstery Tool
Cleaning Path
10 in
Bag/Cartridge Reusability
Disposable
Battery Charge Time
68 min
Power Source
Cordless
Sound Level
64 dB
Filter Included
HEPA
Battery Platform
TORNADO CORDLESS
Number of Motor Stages
2
Plug Type
Cordless
Static Pressure
75 in
Includes Battery
No
Item
Upright Vacuum Cleaner
Voltage
36V DC
Weight
17.6 lb
Includes Onboard Hose
Onboard Hose Included
Standards
cULus
Motor Efficiency Type
Brushed
HEPA Rated Machine
HEPA Rated
Battery Series
NO
Compatible Brand
TORNADO
Color
Black/Yellow
Bag/Cartridge Material
Cloth
Battery Capacity
7.5 Ah
Filter Efficiency
99.97% at 0.3 microns
Vacuum Capacity
3/4 gal
Compatible Series
TORNADO CORDLESS
Vacuum Collection Type
Bag
Vacuum Pickup Type
Dry
Drive Belt
Electronic Clutch
Vacuum Air Flow
72 cfm
Includes Charger
No
Battery Chemistry
Li-Ion
Battery Run Time
47 min
Number of Motors
1
No. Batteries Included
0
Features
Auto-Floor Detection
Wire Color
Black/Yellow

Dimensions

Fits Chest Size
Auto-Floor Detection
Head Height Adjustment
2-position
Length
9 1/2 in
Height
46 in
Width
12 in

Description

  • Tools on board
  • 60 minute run time
  • 60 minute quick charge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.