This item is Discontinued.

Tornado TORNADO Disposable Filter Bag, HEPA Upright Vacuum 91451

TORNADO Disposable Filter Bag, HEPA Upright Vacuum (Discontinued)

  • Mfr # 91451
  • Zoro # G4191083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91451
Zoro #
G4191083
UPC #
397840511408
Country of Origin
Italy

Dimensions

Power Cord Length
40 ft.
Width
15"
Length
11-1/2"
Height Adjustment
Turn Dial
Height
45"

Details

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
15"
Air Flow
102 cfm
Sound Level dBA
66 dBA
Vacuum Capacity
1-3/4 gal.
Item
Upright Vacuum
Attachments
Included
Vacuum Bag Type
Bagged
Net Weight
18 lb.
Light
No
Handle
Ergonomic
Filter Type
HEPA
Includes
Crevice Tool, Upholstery Tool, (5) Disposable Collection Bags
Amps
9
Vacuum Filter
Cartridge
Furniture Guard
Yes

Description

Upright Vacuum, Vacuum Capacity 1 3/4 gal, Height 45 in, Length 11 1/2 in, Width 15 in, Power Cord Length 40 ft, Includes Crevice Tool, Upholstery Tool, (5) Disposable Collection Bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.