Vacuum Bag, 2-ply, Micro Filter, 10 PK

  • Mfr # 90141

  • Zoro # G9503435


product price: $16.79
/pk 10, $1.68/ea

Key Features

Reusable
Non-reusable
Material
Paper
Bag Type
2-ply
Filter Type
Micro Filter
Length
11 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90141
Zoro #
G9503435
UPC #
098612648550
Country of Origin
China

Dimensions

Length
11 1/4 in
Height
16 in
Width
2"
Width/Diameter
11 1/4 in

Details

Reusable
Non-reusable
Material
Paper
Bag Type
2-ply
Filter Type
Micro Filter
Item
Vacuum Bag
For Use With
Mfr. No.98147
Efficiency
High Efficiency
Includes
(10) Bags
Ply Count
1-Ply
Fits Vacuum Brand
Tornado
Bag Pickup Type
Dry
Bag Filtration Type
Standard
Bag Reusability
Non-Reusable
Fits Vacuum Models
CK 14/1 Pro
Filter Efficiency
95% at 3 microns
Bag Product Grouping
Vacuum Bag
For Vacuum Type
Upright Vacuum
Bag Material
Paper

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models CK 14/1, Bag Filtration Type Standard, Filter Efficiency 95 Percent at 3 microns, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 16 in, Length 11 1/4 in, Width/Diameter 11 1/4 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.