Zoro Homepage

Vacuum Floor Squeegee Tool, 22"

  • Mfr # 90317

  • Zoro # G0930806


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Attachment Dia.
1"
Material
Aluminum
Length
22 in
Width
2 in
For Hose Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90317
Zoro #
G0930806
UPC #
098612905813
Country of Origin
United States

Dimensions

Attachment Dia.
1"
Length
22 in
Width
2 in
For Hose Diameter
2 in
Diameter
2 in

Details

Material
Aluminum
Fits Vacuum Brand
Tornado
For Vacuum Type
Drum Top Heads
Item
Squeegees
Includes
Neoprene Blades, Vacuum Floor Squeegee Tool
For Use With
55 gal. Jumbo Vacuum
Fits Vacuum Models
95960, 95961, 95962, 98450, 98451
Attachment Product Grouping
Squeegees

Description

Squeegees, For Hose Diameter 2 in, Material Aluminum, Length 22 in, Width 2 in, Depth 6 in, Diameter 2 in, For Vacuum Type Drum Head Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95960, 95961, 95962, 98450, 98451, Includes Neoprene Blade, Vacuum Floor Squeegee Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.