Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Floor Wand, Portable Vacuums

  • Mfr # 90682

  • Zoro # G0830663


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Length
48 in
Width
1 1/2 in
For Hose Diameter
1 1/2 in
Fits Vacuum Brand
Tornado
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90682
Zoro #
G0830663
UPC #
098612535539
Country of Origin
United States

Dimensions

Length
48 in
Width
1 1/2 in
For Hose Diameter
1 1/2 in
Diameter
1 1/2 in

Details

Material
Aluminum
Fits Vacuum Brand
Tornado
For Vacuum Type
Canister Vacuum, Drum Top Heads
Item
Extension Wands
For Use With
Portable Vacuums
Includes
External Filter
Fits Vacuum Models
95953, 95954, 95955, 98606, 98995
Attachment Product Grouping
Extension Wands
Type
2-Piece, Double Curve

Description

Extension Wands, For Hose Diameter 1 1/2 in, Material Aluminum, Length 48 in, Width 1 1/2 in, Depth 2 in, Diameter 1 1/2 in, For Vacuum Type Canister Vacuum, Drum Head Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95953, 95954, 95955, 98606, 98995, Includes External Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.