Vacuum Hose, 1-3/16"x3, 11561
Mfr # 11561
Zoro # G9708632
product price: $16.25
/eaKey Features
Fits Brand
Tornado
For Use With Mfr. Model Number
95962, 95961, 98691, 98693
Color
Black
Hose Length
3-1/8"
Hose Product Grouping
Vacuum Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11561
Zoro #
G9708632
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
3-1/8"
Hose Dia.
1-3/16"
Details
Item
Hose Connector
Fits Brand
Tornado
For Use With Mfr. Model Number
95962, 95961, 98691, 98693
Color
Black
Hose Product Grouping
Vacuum Hose
For Vacuum Type
Shop Vacuum
Fits Vacuum Brand
Tornado
Material
Plastic
Fits Vacuum Models
95961, 95962, 98691, 98693
Description
Hose Connector, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95961, 95962, 98691, 98693
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.