Zoro Homepage

Vacuum Hose, 2 in dia., 16 ft., Black

  • Mfr # 90324

  • Zoro # G6122611


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Hose Dia.
2 in
Color
Black
Material
Plastic
Fits Vacuum Brand
Tornado
For Vacuum Type
Drum Top Heads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90324
Zoro #
G6122611
UPC #
-
Country of Origin
United States

Dimensions

Hose Dia.
2 in
Hose Length
16 ft

Details

Color
Black
Material
Plastic
Fits Vacuum Brand
Tornado
For Vacuum Type
Drum Top Heads
Item
Crush-Resistant Vacuum Hose
For Use With
55 gal. Jumbo Vacuums
Fits Vacuum Models
95960
Hose Product Grouping
Crush-Resistant Vacuum Hose

Description

Crush-Resistant Vacuum Hose, Hose Dia. 2 in, Hose Length 16 ft, Material Plastic, For Vacuum Type Drum Head Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95960, Color Black, Includes NONE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.