Zoro Homepage

Walk-Behind Sweeper, Polyethylene

  • Mfr # TW050-W28-U

  • Zoro # G115867144


product price: $5,010.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Sweeper Power Source
Battery Operated
Battery Voltage
120
Max. Productivity
30,139 sq. ft./hour
Length
59 in
Includes
(2) 12V/75AH (C20) AGM battery and on board charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW050-W28-U
Zoro #
G115867144
UPC #
098612117599
Country of Origin
Germany

Dimensions

Length
59 in
Width
27.5 in
Cleaning Path Width
23 in
Height
27.5 in

Details

Sweeper Power Source
Battery Operated
Battery Voltage
120
Max. Productivity
30,139 sq. ft./hour
Includes
(2) 12V/75AH (C20) AGM battery and on board charger
Body Material
Polyethylene
Item
Battery Sweeper
Hopper Capacity
10 gal
Sweeping Mechanism
Dual Brush, Side Brush
Features
retractable side brush, manual filter shaker, LED headlight
Sound Level
54 dBA (A)

Description

Sweeper


  • Tandem Roller System features dual counter-rotating brushes
  • battery run time of up to 4 hours!
  • front-mounted LED headlight illuminates all dust and debris in the cleaning path and allows the user to see in dark areas
  • On board charger
  • clearly visible charging indicator with hour meter
  • Industry-leading warranty - 4 years parts/2 years labor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.