Zoro Homepage

Walk-Behind Sweeper, Polyethylene

  • Mfr # TW050-W43-U

  • Zoro # G615867170


product price: $8,017.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Battery Voltage
120
Hopper Capacity
17 gal
Width
32 in
Sweeper Power Source
Battery Operated
Cleaning Path Width
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW050-W43-U
Zoro #
G615867170
UPC #
098612117605
Country of Origin
Germany

Dimensions

Width
32 in
Cleaning Path Width
35 in
Height
32 in
Length
65 in

Details

Battery Voltage
120
Hopper Capacity
17 gal
Sweeper Power Source
Battery Operated
Features
electric filter shaker, led headlight, on-board charger, retractable side brooms
Sweeping Mechanism
Dual Brush, Side Brush
Includes
self-propelled traction drive; 2 x 12V/50AH (C20) AGM battery and on board charger
Sound Level
62 dBA (A)
Body Material
Polyethylene
Max. Productivity
47,361 sq. ft./hour
Item
Sweeper

Description

Sweeper


  • Tandem Roller System features dual counter-rotating brushes
  • battery run time of up to 2.5 hours!
  • front-mounted LED headlight illuminates all dust and debris in the cleaning path and allows the user to see in dark areas
  • On board charger
  • clearly visible charging indicator with hour meter
  • Industry-leading warranty - 4 years parts/2 years labor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.