Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. Brass Auto Valve Adapter

  • Mfr # 73619

  • Zoro # G209174127


product price: $58.49
/ea

Key Features

Type
Automatic
Height (In.)
1.05"
Length (In.)
2.39"
Width (In.)
1.37"
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73619
Zoro #
G209174127
UPC #
22381010102
Country of Origin
China

Dimensions

Height (In.)
1.05"
Length (In.)
2.39"
Width (In.)
1.37"
Inlet Size
1"

Details

Item
Valve Adapter
Type
Automatic
Material
Brass
Application
For converting manual valves to automatic operation
Features
The 1 in valve adapter easily converts manual brass valves to automatic operation; This valve adapter features internal bleed to turn the valve on at the manifold location for system check-ups or for extra watering and manual flow control which allows for fine tuning of the amount of water pressure; Lawn genie valve adapters also feature a unique water tight seal, durable, professional quality solenoid and a double beaded diaphragm for long life and low maintenance; Adjustable Flow Control; Automatic
Pressure (PSI)
150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.