Zoro Homepage

110 mph 565 CFM 60 V Battery Handheld Leaf Blower Kit Battery & Charger

  • Mfr # 51821

  • Zoro # G016255958


product price: $248.99
/ea
Free Shipping & Returns

Key Features

For Use With
Battery Blowers
Tool Height
12.55 in
Tool Width
20.3 in
Length
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51821
Zoro #
G016255958
UPC #
21038518213
Country of Origin
Viet Nam

Dimensions

Tool Height
12.55 in
Tool Width
20.3 in
Length
10.2 in

Details

For Use With
Battery Blowers
Item
Trimmers & Blowers

Description

Bag Included: No, Interchangeable Nozzle Connections: No, Noise Rating: 63, Blower Type: Handheld, Product Type: Leaf Blower, Start Type: Push Button, Sub Brand: , Variable Speeds: Yes, Brand Name: Toro, Weight: 8, CARB Compliant: Yes, Engine Displacement

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.