
15-Ton Polyurethane Wheel Chock, 15 Ton GVW, Fits 27-32" Tire Diameter.
Mfr # WC-UO500
Zoro # G415078264
product price: $63.75
/eaKey Features
Width
8.5
Includes
Single
Material
Polyurethane
Depth
5.3
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC-UO500
Zoro #
G415078264
UPC #
-
Country of Origin
United States
Dimensions
Width
8.5
Depth
5.3
Length
10
Max. Tire Diameter
27 to 32 inches
Details
Item
Wheel Chock
Includes
Single
Material
Polyurethane
Color
Orange
For Use With
Minimum, Two Chocks Required
Max. Vehicle Weight
15 Tons
Primary Wheel Chock Application
General Purpose; Trucks, Trailers, Utility Vehicles
Standards
MSHA, OSHA, NFPA, DOT, SAE, and ANSI
Description
TORO WC-UO500 General Purpose Wheel Chock, a reliable safety solution for vehicles and equipment. Crafted from durable orange polyurethane and designed to meet rigorous compliance standards, including MSHA, OSHA, NFPA, DOT, SAE, and ANSI. Equipped with a handle for easy handling, this chock offers the best in safety, security, and versatility. With dimensions of 10"L x 8.5"W x 5.3"H and a weight of 4.5 lbs each, it is capable of accommodating tire diameters from 27 to 32 inches and has a Gross Vehicle Weight (GVW) of 15 Tons. Trust in TORO for a maintenance-free, customizable solution that prioritizes your vehicle safety needs.
- • Mounting Holes for Brackets, Ropes, and Chains
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.