Zoro Homepage

16 in. 60 V Battery Chainsaw Kit Battery & Charger

  • Mfr # 51851

  • Zoro # G016139104


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Width
11.2 in
For Use With
Battery Chain Saws
Height
10.1 in
Length
32.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51851
Zoro #
G016139104
UPC #
21038518510
Country of Origin
China

Dimensions

Width
11.2 in
Height
10.1 in
Length
32.15 in

Details

For Use With
Battery Chain Saws
Item
Chain Saws

Description

Antivibration Handle: , Bar Length: 16, Brand Name: Toro, CARB Compliant: Yes, CSA Listed: No, Case Included: No, Chain Brake: Yes, Chainsaw Type: Chainsaw, Engine Displacement: , Engine Type: , Maximum Cutting Diameter: 6, Product Type: Chainsaw, Sub Bra

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.