21 in. 60 V Battery Self-Propelled Lawn Mower Kit Battery & Charger

  • Mfr # 21623

  • Zoro # G916255898


product price: $935.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Use With
Battery Mowers
Overall Length
24.5 in
Overall Width
17 in
Overall Height
44.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21623
Zoro #
G916255898
UPC #
21038216232
Country of Origin
Mexico

Dimensions

Overall Length
24.5 in
Overall Width
17 in
Overall Height
44.5 in

Details

Item
Lawn Mowers
For Use With
Battery Mowers

Description

Front Wheel Size: 8, Blade Length: 20, Maximum Cutting Height: 4.0, Minimum Cutting Height: 1.0, Number of Blades: 2, Product Type: Lawn Mower, Rear Wheel Size: 10, Start Type: Push Button, Brand Name: Toro, CARB Compliant: Yes, Powered By: Battery, Deck

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.