Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21 in Replacement Blade for Super Recycler Mowers, 1Pk

  • Mfr # 133-8183-03P

  • Zoro # G900541297


product price: $21.15
/ea

Key Features

Blade Type
Mulching
For Use With
Walk-Behind Mowers
Blade Length
21"
Hole Pattern
Circle
Fits Deck Size
21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133-8183-03P
Zoro #
G900541297
UPC #
21038981147
Country of Origin
United States

Dimensions

Blade Length
21"
Fits Deck Size
21"

Details

Blade Type
Mulching
For Use With
Walk-Behind Mowers
Item
Mower Blade
Hole Pattern
Circle

Description

This 21 inch Recycling blade keeps your lawn mower in peak performance. The blade is designed for a high quality cut and long-lasting durability. The steel blade cuts your lawn finer for easier mulching and bagging. When it comes to reliability, Toro delivers replacement parts designed to the exact engineering specifications of our equipment. For peace of mind, insist on Toro genuine parts.


  • • Easy to fit
  • • Ideal for finely cutting grass clippings and redistributing them back into your lawn, providing essential nutrients
  • • Factory tested and approved to provide the perfect fit, strength, durability and performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.